Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Other gripper / holders / magnets
ECLIPSE MAGNETS FLEX MAG PICK UP TOOL 13MM X 450MM
ECLIPSE MAGNETS FLEX MAG PICK UP TOOL 13MM X 450MM
Magnetic pick up tools
References
eclipse magnetics:
E602
rubix:
2017171
Technical specifications
Type
Flexible Magnetic Retrieval Tool
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETS FLEX MAG PICK UP TOOL 13MM X 450MM
A range of bendable magnetic pickup tools, ideal for retrieving difficult to reach objects.
Technical specifications
Attributes
Type
Flexible Magnetic Retrieval Tool
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.55
excl. VAT
/
Each
£
10.26
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ECLIPSE FLEXIBLE MAGNETIC TAPE 8MM X 0.8MM X 10M
ECLIPSE MAGNETICS RACK STRIP 20MM WIDE WHITE 060510U8/W
ECLIPSE MAGNETICS RACK STRIP 50MM WIDE WHITE 060510U10/W
ECLIPSE MAGNETICS RACK STRIP 50MM WIDE YELLOW 060510U10/Y
ECLIPSE MAGNETICS FM660 TAPE ADHESIVE BACKED 7.5MM X 10M
ECLIPSE MAGNETICS RACK STRIP 70MM WIDE WHITE 060510U11/W
ECLIPSE MAGNETICS STAND E909
ECLIPSE MAGNETICS RACK STRIP 30MM WIDE WHITE 060510U9/W
ROBERT SCOTT 101485 TIDY JON PRO 46CM GRABBING TOOL
ECLIPSE MAGNETICS FM650 TILES SQUARE ADHESIVE BACKED 150MM PACK OF 5
ECLIPSE FLEXIBLE MAGNETIC STRIP 150MM LONG PACK OF 2
PRAMET XLCFN 2601 J 2.00 GROOVE INSERT 6756839
PRAMET XLCFN 3204 M 5.00 GROOVE INSERT 6756333
ROBERT SCOTT 101497 STREETMASTER PRO LITTER PICKER 80CM
GEDORE 149 MAGNETIZER AND DEMAGNETIZER