Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Other gripper / holders / magnets
GEDORE 149 MAGNETIZER AND DEMAGNETIZER
GEDORE 149 MAGNETIZER AND DEMAGNETIZER
Magnetizer and Demagnetizer
References
gedore:
149
rubix:
80343253
manufacturer :
6416500
ean:
4010886641651
Technical specifications
Type
Magnetizer and Demagnetizer
Product details
Technical specifications
Product details : GEDORE 149 MAGNETIZER AND DEMAGNETIZER
Magnetizer and demagnetizer Magnetizes or demagnetises screwdrivers, tweezers and similar tools made from steel Blue housing, made from high-quality plastic, unbreakable, cadmium-free
Technical specifications
Attributes
Type
Magnetizer and Demagnetizer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.57
excl. VAT
/
Each
£
37.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ECLIPSE MAGNETICS FM660 TAPE ADHESIVE BACKED 7.5MM X 10M
ECLIPSE FLEXIBLE MAGNETIC TAPE 8MM X 0.8MM X 10M
ECLIPSE MAGNETIC SWEEPER MSW940
HITECH EVOLUTION CYCLONE MAG SWEEPER
ECLIPSE MAGNETICS EM880-R MAGNETIC STRIP PLAIN BACKED 2M COIL
ROBERTSCOT 105008 LITTER PICKER CLAW 87CM
ROBERT SCOTT 101484 78 EXTRA LONG REACH LITTER PICKER
ECLIPSE FLEXIBLE MAGNETIC STRIP 150MM LONG PACK OF 2
ECLIPSE FLEXIBLE MAGNETIC TAPE 20MM X 0.8MM X 10M
ECLIPSE MAGNETICS FLEXIBLE WAREHOUSE FM683BH PACK OF 5
ECLIPSE MAGNETICS FLEX PICK UP TOOL 10MM X 450MM E601
ECLIPSE MAGNETICS RACK STRIP 20MM WIDE WHITE 060510U8/W
ECLIPSE MAGNETICS NO E913 MAGNETIC FLOATER 1 PR
ECLIPSE MAGNETICS RACK STRIP 70MM WIDE WHITE 060510U11/W
ECLIPSE MAGNETS FLEX MAG PICK UP TOOL 13MM X 450MM