INVICTA FORKS ADJUSTABLE FORK MOUNTED HOOK (2000KG) IAH-2.0SM


Adjustable Fork Mounted Hook

References
invicta:IAH-2.0SM
rubix:200A6013
brand logo
brand logo
Technical specifications
Typeadjustable fork mounted hook
See all Specifications

Product details : INVICTA FORKS ADJUSTABLE FORK MOUNTED HOOK (2000KG) IAH-2.0SM


The Adjustable Fork Mounted Hook provides a quick and economical method of the lifting and positioning of unpalletised loads. Multiple lifting positions can be achieved by the correct positioning of the attachment along the fork blade.

Strengths

•Completely adjustable along the fork blade (except taper)
Supplied complete with single swivel hook and bow shackle
Maximum fork section 150 x 50 mm at 355 mm centres
Zinc plated twist screws for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
Typeadjustable fork mounted hook
Safe working load SWL2000 kg
Weight20 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 407.02 excl. VAT
/ Each
£ 488.42 incl. VAT
  • Usually arrives within 14 working days