INVICTA FORKS FORK MOUNTED EXTENDING JIB - 1000KG IEJ-1.0-OP


Fork Mounted Extending Jib

References
invicta:IEJ-1.0-OP
rubix:200A6049
brand logo
brand logo
Technical specifications
TypeFork Mounted Extending Jib
See all Specifications

Product details : INVICTA FORKS FORK MOUNTED EXTENDING JIB - 1000KG IEJ-1.0-OP


Like the Fork Mounted Jib, the extending version allows the movement of long and awkward loads from inaccessible locations with up to 9 different lifting positions and with the added benefit of two hooks and shackles so as to ‘cradle’ your load.

Strengths

•Multi hook positioning from 1000-3000 load centres
Supplied complete with 2 No swivel hooks and bow shackles
Maximum fork section 150 x 50 mm at 435 mm centres
Zinc plated heel pins for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
TypeFork Mounted Extending Jib
Weight175 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 1,027.61 excl. VAT
/ Each
£ 1,233.13 incl. VAT
  • Usually arrives within 14 working days