INVICTA FORKS LOW PROFILE JIB (OPEN) - 1500KG ILP-1.0


Fork Mounted Extending Jib

References
invicta:ILP-1.0
rubix:200A6070
brand logo
brand logo
Technical specifications
TypeFork Mounted Extending Jib
See all Specifications

Product details : INVICTA FORKS LOW PROFILE JIB (OPEN) - 1500KG ILP-1.0


When height is at a premium the Low-Profile Jib allows the movement of long and awkward loads from inaccessible locations, with the potential of 5 different lifting centres.

Strengths

•Multi hook positioning from 500-1750 load centres
Supplied complete with swivel hook and bow shackles
Four way pocket entry for ease of storage
Maximum fork section 150 x 50 mm at 281 mm centres
Zinc plated heel pins for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
TypeFork Mounted Extending Jib
Safe working load SWL1000 kg
Weight75 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 613.05 excl. VAT
/ Each
£ 735.66 incl. VAT
  • Usually arrives within 14 working days