INVICTA FORKS ADJUSTABLE MOUNTED HOOK 100 X 45 POCKETS 1000KG IAH-1.0E


Adjustable Fork Mounted Hook

References
invicta:IAH-1.0E
rubix:200A6115
brand logo
brand logo
Technical specifications
TypeAdjustable Fork Mounted Hook
See all Specifications

Product details : INVICTA FORKS ADJUSTABLE MOUNTED HOOK 100 X 45 POCKETS 1000KG IAH-1.0E


The Adjustable Fork Mounted Hook provides a quick and economical method of the lifting and positioning of unpalletised loads. Multiple lifting positions can be achieved by the correct positioning of the attachment along the fork blade. This compact unit has been designed for when space is at a premium storage, transportation and the actual fit.

Strengths

•Completely adjustable along the fork blade (except taper)
Supplied complete with single swivel hook and bow shackle
Maximum fork section 100x45 mm at 220 mm centres
Zinc plated twist screws for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
TypeAdjustable Fork Mounted Hook
Safe working load SWL1000 kg
Weight15 kg
Fork Length100 mm
Fork Width45 mm
Show UNSPSC/ECL@SS
£ 183.41 excl. VAT
/ Each
£ 220.09 incl. VAT
  • Usually arrives within 14 working days