GPC SK101Y TILTING SKIP TRUCK - 500 LITRE (MOBILE) BLUE


TILTING SKIP TRUCK - 500 Litre (MOBILE)

References
gpc industries:SK101Y
rubix:245A0745
brand logo
brand logo
Technical specifications
TypeTilting Skip Truck
See all Specifications

Product details : GPC SK101Y TILTING SKIP TRUCK - 500 LITRE (MOBILE) BLUE


CE Marked and Plated Extremely Safe & Robust Includes Fork Lift Pockets (Side Entry) Available either Mobile or Static Full welded construction with the top press formed for rigidity & safety Fitted with a positive skip lock mechanism, fork lift pockets complete with retaining bars & integral sideguards which encloses the tip skid Ideal for swarf & waste materials Body Size L x W x H: 1220 x 600 x 700 mm Capacity: 300kg - 1/2 cubic metre

Technical specifications


Attributes
TypeTilting Skip Truck
Safe working load SWL300 kg
Weight85 kg
Show UNSPSC/ECL@SS
£ 2,629.20 excl. VAT
/ Each
£ 3,155.04 incl. VAT
  • Delivery usually within ( 21 ) days