INVICTA FORKS HIGHLIFT ACCESS PLATFORM - OPENING GATE IAP-3HL


High-Lift Platform

References
invicta:IAP-3HL
rubix:200A6018
brand logo
brand logo
Technical specifications
TypeHigh-Lift Platform
See all Specifications

Product details : INVICTA FORKS HIGHLIFT ACCESS PLATFORM - OPENING GATE IAP-3HL


When additional lift height is required the High-Lift Platform is the perfect solution. Fork pockets are positioned at floor level with the platform height being a further 1000 mm higher to give additional lift height to that of the forklift. Access is made via a fixed ladder and automatic gate assembly.

Strengths

•Automatic locking and unlocking gate
Fixed ladder to side complete with hand rails
Safety harness attachment rings
Increase platform height 1000mm above fork pockets
Self-draining non-slip floor
Zinc plated heel pins and locking chain for safe attachment to truck
Maximum fork section 150 x 50 mm at 690 centres
Painted bright orange for safety

Technical specifications


Attributes
TypeHigh-Lift Platform
Safe working load SWL250 kg
Weight234 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 1,861.76 excl. VAT
/ Each
£ 2,234.11 incl. VAT
  • Usually arrives within 14 working days