Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 536375 COMPACT CYLINDER ADN-100-15-A-P-A
FESTO 536375 COMPACT CYLINDER ADN-100-15-A-P-A
ADN compact cylinder
References
festo:
ADN-100-15-A-P-A
rubix:
107A3085
manufacturer :
536375
ean:
4052568171643
Technical specifications
Type
Compact cylinder ADN
Cylinder diameter
100
mm
Cylinder stroke
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536375 COMPACT CYLINDER ADN-100-15-A-P-A
Compact cylinder ADN-100-15-A-P-A Per ISO 21287, with Position sensing and external piston rod thread Stroke=15 mm, Piston diameter=100 mm, Piston rod thread=M16x1,5, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
2279
g
Type
Compact cylinder ADN
Cylinder diameter
100
mm
Cylinder stroke
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
196.68
excl. VAT
/
Each
£
236.02
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC JCQA63-10 COMPACT CYLINDER
SMC MQQTB16-40D COMPACT LOW FRICTION CYLINDER
FESTO 156956 COMPACT CYLINDER AEVU-40-10-P-A
SMC CDQ2B20-18DZ COMPACT CYLINDER
SMC CUJB20-5S MINI FREE MOUNT CYLINDER
SMC CD55B50-45M-X1439 ISO 21287 CYLINDER
SMC CDBXWM32-25 SLIDE UNIT
SMC CDLQB32TF-40D-F COMPACT CYLINDER WITH LOCK
SMC CD55B20-25M-X1439 ISO 21287 CYLINDER
SMC CD55B50-125M-X1439 ISO 21287 CYLINDER
SMC CDUK10-10T NON-ROTATING CYLINDER
SMC MGQM25-25 GUIDED CYLINDER
FESTO 559461 GUIDED DRIVE DFM-16-40-B-PPV-A-KF
AVENTICS R422001729
SMC CDLQB50TF-30D-F COMPACT CYLINDER WITH LOCK