• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(790)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Marker/barrier
  6. Signage posts
  7. TENSATOR ADVANCE BLACK POST BLACK/YELLOW WEBBING 889U-33S-D4

TENSATOR ADVANCE BLACK POST BLACK/YELLOW WEBBING 889U-33S-D4

Advance

See technical information

References

Tensator:889U-33S-D4
Rubix:2520900
brand logo
brand logo

Product details : TENSATOR ADVANCE BLACK POST BLACK/YELLOW WEBBING 889U-33S-D4


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 151.02 excl. VAT
/ Each
£ 181.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SKIPPER01-BRW BLUE SKIPPER TOPPER WITH RED & WHITE CHEVRON WEBBINGDUMMY01-O ORANGE SKIPPER DUMMYPOST05-Y YELLOW POST CAP FOR THE TOP OFTENSATOR RED PLASTIC POST AND YELLOW/BLACK WEBBING 885-21-D4SKIPPER01-RBY RED SKIPPER TOPPER WITH BLACK & YELLOW CHEVRON WEBBINGTENSATOR HD BLACK POST AND WEBBING 886-33-B9TENSATOR RED PLASTIC POST AND BLACK WEBBING 885-21-B9MORAVIA CENTRE POST PC 1000/100/100 194.17.026SKIPPER01-SBY SILVER SKIPPER TOPPER WITH BLACK & YELLOW WEBBING360U-1P-R5 - TENSABARRIER ROTATING CHROME POST RED WEBBINGTENSATOR HD RED POST AND BLACK WEBBING 886-21-B9POST05-B BLUE POST CAP FOR THE TOP OFSKIPPERTM SKIPPER01-YBY SKIPPER UNIT - YELLOW BLACK &TENSATOR HD RED POST AND YELLOW/BLACK WEBBING 886-21-D4GPC SMG15C CORNER GUARD 610
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap