MORAVIA CENTRE POST PC 1000/100/100 194.17.026
Impact Protection Railing System - Middle Post 1,000mm
See technical informationReferences
Moravia:194.17.026
Rubix:2524339
EAN:5055520703301

Product details : MORAVIA CENTRE POST PC 1000/100/100 194.17.026
Number of anchors : 4.
Material : Sectional steel.
Finish : Powder-coated.
Colour : Yellow.
Height : 1000 mm.
Width : 100 mm.
Depth : 100 mm.
Fixture : For screw anchoring.
Applications : Indoor.
Weight : 18,00 kg
Material : Sectional steel.
Finish : Powder-coated.
Colour : Yellow.
Height : 1000 mm.
Width : 100 mm.
Depth : 100 mm.
Fixture : For screw anchoring.
Applications : Indoor.
Weight : 18,00 kg
Technical specifications
Attributes
| Height | 100 cm |
|---|---|
| Colour | yellow |
| Type | upright post for start/end |
Show UNSPSC/ECL@SS
£ 208.33 excl. VAT
/ Each
£ 250.00 incl. VAT
- Usually arrives within 14 working days
