FESTO 188340 SHORT-STROKE CYLINDER ADVC-100-10-A-P-A


ADVC Short stroke cylinder

References
festo:ADVC-100-10-A-P-A
rubix:113A5087
manufacturer :188340
ean:4052568149444
ADVC-100-10-A-P-A Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter100 mm
Cylinder stroke10 mm
See all Specifications

Product details : FESTO 188340 SHORT-STROKE CYLINDER ADVC-100-10-A-P-A


Short stroke cylinder ADVC-100-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=100 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight2200 g
TypeShort stroke cylinder ADVC
Cylinder diameter100 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 190.66 excl. VAT
/ Each
£ 228.79 incl. VAT