CAMOZZI SHORTSTROKE CYL-NONROTATE-32 BORE-35 STROKE QPR2A032A035


Compact cylinder Camozzi

References
camozzi:QPR2A032A035
rubix:202A6648
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke35 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-NONROTATE-32 BORE-35 STROKE QPR2A032A035


Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke35 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 157.16 excl. VAT
/ Each
£ 188.59 incl. VAT
  • Usually arrives within 14 working days