Compact cylinder, double-acting ADN
Type | Compact cylinder ADN |
---|---|
Cylinder diameter | 80 mm |
Cylinder stroke | 50 mm |
Logistics dimensions (L x W x H) | 100x90x90 mm |
---|---|
Logistic Weight | 1570 g |
Type | Compact cylinder ADN |
Cylinder diameter | 80 mm |
Cylinder stroke | 50 mm |
Delivery usually within ( 2 ) days