FESTO 188347 SHORT-STROKE CYLINDER ADVC-100-25-A-P


ADVC short stroke cylinder

References
festo:ADVC-100-25-A-P
rubix:106A4711
manufacturer :188347
ean:4052568149512
ADVC-100-25-A-P Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter100 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 188347 SHORT-STROKE CYLINDER ADVC-100-25-A-P


Short stroke cylinder ADVC-100-25-A-P No facility for sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=100 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight2400 g
TypeShort stroke cylinder ADVC
Cylinder diameter100 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 182.42 excl. VAT
/ Each
£ 218.90 incl. VAT