NORGREN RA/192050/M/50 50MM DA P COMPACT CYLINDER
ISO compact double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RA/192050/M/50
Rubix:112A0923
Manufacturer :RA/192050/M/50


Technical specifications
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : NORGREN RA/192050/M/50 50MM DA P COMPACT CYLINDER
Strengths
Conforms to ISO 21287
Magnetic piston as standard
Low friction, long life seals
Switches can be mounted flush with the profile
Magnetic piston as standard
Low friction, long life seals
Switches can be mounted flush with the profile
Technical specifications
Attributes
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 168.69 excl. VAT
/ Each
£ 202.43 incl. VAT
- Usually arrives within 14 working days