FESTO 530569 SHORT-STROKE CYLINDER ADVC-12-10-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-12-10-P
Rubix:106A9280
Manufacturer :530569
EAN:4052568085834

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 530569 SHORT-STROKE CYLINDER ADVC-12-10-P
Short stroke cylinder ADVC-12-10-P Without thread on piston rod Stroke=10 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x25x60 mm |
|---|---|
| Logistic Weight | 33,97 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 79.37 excl. VAT
/ Each
£ 95.24 incl. VAT
- Delivery usually within ( 10 ) days