FESTO 577163 COMPACT CYLINDER

Compact cylinder, double-acting ADN

See technical informationSee documents
References
Festo:ADN-20-40-I-PPS-A
Rubix:390A4644
Manufacturer :577163
EAN:4052568104481
ADN-20-40-I-PPS-A Compact cylinder
Technical specifications
Typecompact cylinder adn
Cylinder diameter20 mm
Cylinder stroke40 mm
See all Specifications
Documents

Product details : FESTO 577163 COMPACT CYLINDER


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
Logistic Weight186 g
Typecompact cylinder adn
Cylinder diameter20 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 65.18 excl. VAT
/ Each
£ 78.22 incl. VAT
  • Delivery usually within ( 2 ) days