Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 188125 SHORT-STROKE CYLINDER ADVC-16-15-A-P
FESTO 188125 SHORT-STROKE CYLINDER ADVC-16-15-A-P
ADVC short stroke cylinder
References
festo:
ADVC-16-15-A-P
rubix:
109A4499
manufacturer :
188125
ean:
4052568077129
Technical specifications
Type
Short stroke cylinder ADVC
Cylinder diameter
16
mm
Cylinder stroke
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188125 SHORT-STROKE CYLINDER ADVC-16-15-A-P
Short stroke cylinder ADVC-16-15-A-P No facility for sensing, piston-rod end with male thread. Stroke=15 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25
x
50
x
25
mm
Logistic Weight
58
g
Type
Short stroke cylinder ADVC
Cylinder diameter
16
mm
Cylinder stroke
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.64
excl. VAT
/
Each
£
42.77
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC CQ2KA40TF-40DMZ COMPACT CYLINDER NON-ROTATING
SMC CDQ2B40TF-25DMZ AIR CYLINDER
SMC CU10-10S FREE MOUNT CYLINDER
SMC CDQSB12-15DCM AIR CYLINDER
AVENTICS R422001099
SMC MLGPM63TF-150Z-B COMPACT GUIDE CYLINDER WITH LOCK
SMC CD55B20-20M AIR CYLINDER
SMC CDQ2B50TF-25DCMZ AIR CYLINDER
SMC CQ2KB32TF-35DMZ COMPACT CYLINDER NON-ROTATING
SMC CQ2WB200TF-50DCMZ COMPACT CYLINDER DOUBLE ROD
FESTO 526898 SHORT-STROKE CYLINDER ADVC-4-5-P
SMC CQ2A80TF-125DCZ COMPACT CYLINDER
SMC CQ2B25W-20DC AIR CYLINDER
SMC CQ2WB160TF-250DCMZ COMPACT CYLINDER DOUBLE ROD
FESTO 5138613 COMPACT CYLINDER ADN-S-40-40-I-P-A