SMC CDQSB12-15DCM AIR CYLINDER


CQS Compact Cylinder

References
smc:CDQSB12-15DCM
rubix:2600573
manufacturer :00095320
brand logo
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter12 mm
Cylinder stroke15 mm
See all Specifications

Product details : SMC CDQSB12-15DCM AIR CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•Standard double acting single rod
•Bore sizes: 12, 16, 20, 25 (mm)
•Strokes from 5mm through 300mm depending upon bore size
•Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
•Variety of switches and a variety of lead wire lengths

Magnet: D (Built-in)
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: Ø12 mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 15
Option: CM (Rubber Cushion,Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs.
Dust Resistant: None
Rod End Options: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x51x25 mm
Logistic Weight56 g
TypeDouble Acting
Cylinder diameter12 mm
Cylinder stroke15 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 40.51 excl. VAT
/ Each
£ 48.61 incl. VAT
  • Delivery usually within ( 4 ) days