Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 188121 SHORT-STROKE CYLINDER ADVC-16-20-A-P-A
FESTO 188121 SHORT-STROKE CYLINDER ADVC-16-20-A-P-A
ADVC short stroke cylinder
References
festo:
ADVC-16-20-A-P-A
rubix:
107A0182
manufacturer :
188121
ean:
4052568077082
Technical specifications
Type
short stroke cylinder advc
Cylinder diameter
16
mm
Cylinder stroke
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188121 SHORT-STROKE CYLINDER ADVC-16-20-A-P-A
Short stroke cylinder ADVC-16-20-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=20 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
Logistic Weight
110,18
g
Type
short stroke cylinder advc
Cylinder diameter
16
mm
Cylinder stroke
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.10
excl. VAT
/
Each
£
50.52
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
AVENTICS 0822391201
SMC CHDKGB20-10 COMPACT HYDRAULIC CYLINDER
MECALINE 879551 COMPACT CYLINDER 12MM DIA/BORE STROKE 5MM
AVENTICS R422001495
SMC CDQ2A40TF-150DCMZ COMPACT CYLINDER
FESTO 188343 SHORT-STROKE CYLINDER ADVC-100-25-A-P-A
SMC CDQ2A20-45DZ AIR CYLINDER
CAMOZZI CYL-D.ACTING-50 BORE-50 STROKE-FEM ROD 32F2A050A050
FESTO 8091429 COMPACT CYLINDER ADN-S-12-20-A-P-A
SMC CQ2A25-10S AIR CYLINDER
SMC CDQ2A20-5SZ COMPACT CYLINDER
SMC CDQ2D50TF-10DMZ COMPACT CYLINDER
SMC CDQ2A40-100DMZ AIR CYLINDER
AVENTICS 0822397006
SMC CQ2B180TF-40DCMZ COMPACT CYLINDER