ADVC short stroke cylinder
Type | Short stroke cylinder ADVC |
---|---|
Cylinder diameter | 16 mm |
Cylinder stroke | 25 mm |
Logistics dimensions (L x W x H) | 58x25x25 mm |
---|---|
Logistic Weight | 72,3 g |
Type | Short stroke cylinder ADVC |
Cylinder diameter | 16 mm |
Cylinder stroke | 25 mm |