FESTO 188113 SHORT-STROKE CYLINDER ADVC-16-5-I-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-16-5-I-P
Rubix:108A3221
Manufacturer :188113
EAN:4052568077006

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 188113 SHORT-STROKE CYLINDER ADVC-16-5-I-P
Short stroke cylinder ADVC-16-5-I-P No facility for sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x18x20 mm |
|---|---|
| Logistic Weight | 39,03 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 34.72 excl. VAT
/ Each
£ 41.66 incl. VAT
- Delivery usually within ( 10 ) days