FESTO 188215 SHORT-STROKE CYLINDER ADVC-32-10-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-32-10-A-P-A
Rubix:107A1090
Manufacturer :188215
EAN:4052568077990

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188215 SHORT-STROKE CYLINDER ADVC-32-10-A-P-A
Short stroke cylinder ADVC-32-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=32 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x45x45 mm |
|---|---|
| Logistic Weight | 201,2 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 56.39 excl. VAT
/ Each
£ 67.67 incl. VAT
- Delivery usually within ( 10 ) days