References
Festo:AEVULQ-50-15-P-A
Rubix:110A1697
Manufacturer :157053
EAN:4052568122843

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 15 mm |
Product details : FESTO 157053 COMPACT CYLINDER AEVULQ-50-15-P-A
Compact cylinder AEVULQ-50-15-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=15 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 696 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 333.41 excl. VAT
/ Each
£ 400.09 incl. VAT
- Usually arrives within 14 working days