FESTO 188265 SHORT-STROKE CYLINDER ADVC-50-15-I-P


ADVC short stroke cylinder

References
festo:ADVC-50-15-I-P
rubix:107A2004
manufacturer :188265
ean:4052568148706
ADVC-50-15-I-P Short stroke cylinder
brand logo
Technical specifications
Typeshort stroke cylinder advc
Cylinder diameter50 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 188265 SHORT-STROKE CYLINDER ADVC-50-15-I-P


Short stroke cylinder ADVC-50-15-I-P No facility for sensing, piston-rod end with female thread. Stroke=15 mm, Piston diameter=50 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight378 g
Typeshort stroke cylinder advc
Cylinder diameter50 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 83.60 excl. VAT
/ Each
£ 100.32 incl. VAT