FESTO 188290 SHORT-STROKE CYLINDER ADVC-63-20-I-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-63-20-I-P
Rubix:113A4453
Manufacturer :188290
EAN:4052568148959

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 188290 SHORT-STROKE CYLINDER ADVC-63-20-I-P
Short stroke cylinder ADVC-63-20-I-P No facility for sensing, piston-rod end with female thread. Stroke=20 mm, Piston diameter=63 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 661,4 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 107.49 excl. VAT
/ Each
£ 128.99 incl. VAT
- Delivery usually within ( 10 ) days