SMC CDU16-10T FREE MOUNT CYLINDER


Free Mount Compact Cylinder

References
smc:CDU16-10T
rubix:112A4273
manufacturer :00015410
brand logo
brand logo
Technical specifications
TypeSingle Acting - Spring Extend
Cylinder diameter16 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CDU16-10T FREE MOUNT CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 15mm
•Spring return, spring extend
•Space saving
•Auto-switch capable

Magnet: D (Built-in Magnet)
Bore Size: 16 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 10mm
Action: T (Single Acting Spring Extend)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x32x20 mm
Logistic Weight56 g
TypeSingle Acting - Spring Extend
Cylinder diameter16 mm
Cylinder stroke10 mm
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 57.44 excl. VAT
/ Each
£ 68.93 incl. VAT
  • Delivery usually within ( 19 ) days