FESTO 188322 SHORT-STROKE CYLINDER ADVC-80-20-A-P


ADVC short stroke cylinder

References
festo:ADVC-80-20-A-P
rubix:113A4454
manufacturer :188322
ean:4052568149260
ADVC-80-20-A-P Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter80 mm
Cylinder stroke20 mm
See all Specifications

Product details : FESTO 188322 SHORT-STROKE CYLINDER ADVC-80-20-A-P


Short stroke cylinder ADVC-80-20-A-P No facility for sensing, piston-rod end with male thread. Stroke=20 mm, Piston diameter=80 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1167,2 g
TypeShort stroke cylinder ADVC
Cylinder diameter80 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 143.66 excl. VAT
/ Each
£ 172.39 incl. VAT