FESTO 188088 SHORT-STROKE CYLINDER ADVC-12-5-I-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-12-5-I-P-A
Rubix:111A1012
Manufacturer :188088
EAN:4052568076764

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 188088 SHORT-STROKE CYLINDER ADVC-12-5-I-P-A
Short stroke cylinder ADVC-12-5-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 56,2 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 36.47 excl. VAT
/ Each
£ 43.76 incl. VAT
- Delivery date on request
Contact a branch