FESTO 188323 SHORT-STROKE CYLINDER ADVC-80-25-A-P


ADVC short stroke cylinder

References
festo:ADVC-80-25-A-P
rubix:113A4455
manufacturer :188323
ean:4052568149277
ADVC-80-25-A-P Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter80 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 188323 SHORT-STROKE CYLINDER ADVC-80-25-A-P


Short stroke cylinder ADVC-80-25-A-P No facility for sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=80 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1218,7 g
TypeShort stroke cylinder ADVC
Cylinder diameter80 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 230.05 excl. VAT
/ Each
£ 276.06 incl. VAT