FESTO 574063 COMPACT CYLINDER ADNGF-80-40-PPS-A

Compact cylinder, metric ADNGF

See technical informationSee documents
References
Festo:ADNGF-80-40-PPS-A
Rubix:243A9658
Manufacturer :574063
EAN:4052568221867
ADNGF-80-40-PPS-A Compact cylinder
Technical specifications
Typecompact cylinder adngf
Cylinder diameter80 mm
Cylinder stroke40 mm
See all Specifications
Documents

Product details : FESTO 574063 COMPACT CYLINDER ADNGF-80-40-PPS-A


Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning

Strengths

  • ISO 21287
  • Piston rod secured against rotation by a guide rod and yoke plate
  • Plain bearing
  • Optionally with through piston rod
  • Higher load capacity thanks to guide rod and yoke plate
  • For position sensing

Technical specifications


Attributes
Logistic Weight2037,5 g
Typecompact cylinder adngf
Cylinder diameter80 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 314.31 excl. VAT
/ Each
£ 377.17 incl. VAT
  • Delivery usually within ( 6 ) days