Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 156583 COMPACT CYLINDER ADVU-100-50-P-A
FESTO 156583 COMPACT CYLINDER ADVU-100-50-P-A
ADVU compact cylinder
References
festo:
ADVU-100-50-P-A
rubix:
106A8181
manufacturer :
156583
ean:
4052568118471
Technical specifications
Type
Compact cylinder ADVU
Cylinder diameter
100
mm
Cylinder stroke
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 156583 COMPACT CYLINDER ADVU-100-50-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
50% less installation space than comparable standards-based cylinders to ISO 15552
Wide range of variants for customised applications
Piston rod with female or male thread
For position sensing
Technical specifications
Attributes
Logistic Weight
3396,3
g
Type
Compact cylinder ADVU
Cylinder diameter
100
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
606.27
excl. VAT
/
Each
£
727.52
incl. VAT
Delivery usually within (
8
) days
Select variants (196)
Add to cart
Check our products from related categories
NORGREN RM/92025/M/10 DA P CYLINDER
AVENTICS R422001049
SMC CDQ2A16-20DZ AIR CYLINDER
FESTO 536265 COMPACT CYLINDER ADN-25-40-I-P-A
SMC CQ2WB50TF-20DZ AIR CYLINDER
SMC MGPL25TF-100Z COMPACT GUIDE CYLINDER
CAMOZZI CYL-D.ACTING-20 BORE-30 STROKE-NON ROTATE 31R2A020A030
NORGREN RA/192040/MX/10 40MM DA VDMA COMPACT CYLINDER
AVENTICS R422001273
FESTO 188088 SHORT-STROKE CYLINDER ADVC-12-5-I-P-A
SMC MGPM20TF-175Z COMPACT GUIDE CYLINDER
SMC C55B80-15M ISO 21287 CYLINDER
FESTO 156507 COMPACT CYLINDER ADVU-16-5-P-A
SMC MGPL50TF-200Z COMPACT GUIDE CYLINDER
SMC CQMA32TF-30 GUIDE ROD TYPE COMPACT CYLINDER