NORGREN RM/92025/M/10 DA P CYLINDER
Compact double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/92025/M/10
Rubix:107A5893
Manufacturer :RM/92025/M/10


Technical specifications
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : NORGREN RM/92025/M/10 DA P CYLINDER
Compact cylinder
Technical specifications
Attributes
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 69.60 excl. VAT
/ Each
£ 83.52 incl. VAT
- Usually arrives within 14 working days