ADVU compact cylinder
Type | Compact cylinder ADVU |
---|---|
Cylinder diameter | 16 mm |
Cylinder stroke | 40 mm |
Logistics dimensions (L x W x H) | 102x30x30 mm |
---|---|
Logistic Weight | 155,57 g |
Type | Compact cylinder ADVU |
Cylinder diameter | 16 mm |
Cylinder stroke | 40 mm |
Delivery usually within ( 8 ) days