FESTO 156601 COMPACT CYLINDER ADVU-20-10-A-P-A
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:ADVU-20-10-A-P-A
Rubix:106A7567
Manufacturer :156601
EAN:4052568118563

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 156601 COMPACT CYLINDER ADVU-20-10-A-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 192,45 g |
|---|---|
| Type | compact cylinder advu |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 119.33 excl. VAT
/ Each
£ 143.20 incl. VAT
- Delivery usually within ( 8 ) days