ADVU compact cylinder
Type | Compact cylinder ADVU |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 30 mm |
Logistics dimensions (L x W x H) | 104x45x52 mm |
---|---|
Logistic Weight | 283,02 g |
Type | Compact cylinder ADVU |
Cylinder diameter | 25 mm |
Cylinder stroke | 30 mm |
Delivery usually within ( 8 ) days