ADVU compact cylinder
Type | Compact cylinder ADVU |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 30 mm |
Logistics dimensions (L x W x H) | 75x45x50 mm |
---|---|
Logistic Weight | 266,9 g |
Type | Compact cylinder ADVU |
Cylinder diameter | 25 mm |
Cylinder stroke | 30 mm |
Delivery usually within ( 8 ) days