FESTO 188118 SHORT-STROKE CYLINDER ADVC-16-5-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-16-5-A-P-A
Rubix:107A0180
Manufacturer :188118
EAN:4052568077051

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 188118 SHORT-STROKE CYLINDER ADVC-16-5-A-P-A
Short stroke cylinder ADVC-16-5-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77x37x53 mm |
|---|---|
| Logistic Weight | 79,26 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 40.75 excl. VAT
/ Each
£ 48.90 incl. VAT
- Delivery usually within ( 10 ) days