ADVU compact cylinder
Type | Compact cylinder ADVU |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 20 mm |
Logistics dimensions (L x W x H) | 76x78x86 mm |
---|---|
Logistic Weight | 553,2 g |
Type | Compact cylinder ADVU |
Cylinder diameter | 40 mm |
Cylinder stroke | 20 mm |
Delivery usually within ( 8 ) days