Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 8076411 COMPACT CYLINDER ADN-S-12-30-I-P
FESTO 8076411 COMPACT CYLINDER ADN-S-12-30-I-P
Compact cylinder, double-acting ADN-S
References
festo:
ADN-S-12-30-I-P
rubix:
263A6779
manufacturer :
8076411
ean:
4052568460990
Technical specifications
Type
Compact Cylinder
Cylinder stroke
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8076411 COMPACT CYLINDER ADN-S-12-30-I-P
Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing
Strengths
Minimal installation space
Very lightweight
Ideal for small movements
Piston rod with female or male thread
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable in production thanks to reduced use of materials
Applications
Small Loads;Low Speeds;Small Cushioning Capacity
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder stroke
30
mm
Min. temperature
0
°C
Max. temperature
60
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.46
excl. VAT
/
Each
£
42.55
incl. VAT
Delivery usually within (
2
) days
Select variants (415)
Add to cart
Check our products from related categories
SMC CDQ2WB32TF-25DCMZ COMPACT CYLINDER
SMC JCDQA40-20 COMPACT CYLINDER
FESTO 8076515 COMPACT CYLINDER AEN-S-32-10-I-P-A
SMC CQ2WA50TF-45DZ COMPACT CYLINDER DOUBLE ROD
SMC CDQ2B63TF-30DZ AIR CYLINDER
SMC ECQ2B100-15D COMPACT CYLINDER
FESTO 8142566 COMPACT CYLINDER
SMC CQSB25-30DM COMPACT CYLINDER
SMC CDQ2A63TF-10DZ AIR CYLINDER
SMC CQ2KWB32TF-20DMZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD
FESTO 8076370 COMPACT CYLINDER ADN-S-32-40-I-P
SMC CDQSB12-5DC COMPACT CYLINDER
SMC CDQ2A16-10DMZ AIR CYLINDER
SMC CDQ2B50TF-25DMZ AIR CYLINDER
SMC C55B25-45M ISO 21287 CYLINDER