FESTO 156549 COMPACT CYLINDER ADVU-40-80-P-A
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:ADVU-40-80-P-A
Rubix:113A1650
Manufacturer :156549
EAN:4052568118136

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 156549 COMPACT CYLINDER ADVU-40-80-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 904,7 g |
|---|---|
| Type | compact cylinder advu |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 261.55 excl. VAT
/ Each
£ 313.86 incl. VAT
- Delivery usually within ( 8 ) days