FESTO 156676 COMPACT CYLINDER ADVULQ-12-25-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-12-25-P-A
rubix:112A2484
manufacturer :156676
ean:4052568119294
ADVULQ-12-25-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter12 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 156676 COMPACT CYLINDER ADVULQ-12-25-P-A


Compact cylinder ADVULQ-12-25-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=25 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight126 g
TypeCompact cylinder ADVULQ
Cylinder diameter12 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 162.56 excl. VAT
/ Each
£ 195.07 incl. VAT