FESTO 156792 COMPACT CYLINDER ADVULQ-32-25-A-P-A

ADVULQ compact cylinder

See technical information

References

Festo:ADVULQ-32-25-A-P-A
Rubix:112A3057
Manufacturer :156792
EAN:4052568120450
ADVULQ-32-25-A-P-A Compact cylinder

Technical specifications

Typecompact cylinder advulq
Cylinder diameter32 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 156792 COMPACT CYLINDER ADVULQ-32-25-A-P-A


Compact cylinder ADVULQ-32-25-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight432 g
Typecompact cylinder advulq
Cylinder diameter32 mm
Cylinder stroke25 mm
£ 231.77 excl. VAT
/ Each
£ 278.12 incl. VAT
  • Usually arrives within 14 working days