FESTO 156768 COMPACT CYLINDER ADVULQ-16-20-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-16-20-A-P-A
rubix:106A4723
manufacturer :156768
ean:4052568120214
ADVULQ-16-20-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter16 mm
Cylinder stroke20 mm
See all Specifications

Product details : FESTO 156768 COMPACT CYLINDER ADVULQ-16-20-A-P-A


Compact cylinder ADVULQ-16-20-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=20 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight126,39 g
TypeCompact cylinder ADVULQ
Cylinder diameter16 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 168.03 excl. VAT
/ Each
£ 201.64 incl. VAT