References
SMC:CDUJB12-20DM
Rubix:265A1201
Manufacturer :00695188
EAN:3618035785617

Technical specifications
| Type | mini free mount cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC CDUJB12-20DM
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
C(D)UJ, Miniature Free Mount Cylinder
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x27x17 mm |
|---|---|
| Logistic Weight | 39 g |
| Type | mini free mount cylinder |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 32.28 excl. VAT
/ Each
£ 38.74 incl. VAT
- Delivery usually within ( 4 ) days