References
Aventics:R412019873
Rubix:272A3706
Manufacturer :R412019873
EAN:3666750001758


Technical specifications
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 10 mm |
Product details : AVENTICS R412019873
Strengths
•Ideal for simple assembly and clamping movements, tight installation space, and short strokes
Mount on moving machine parts possible thanks to their low weight
Intelligent connection concept
Mount on moving machine parts possible thanks to their low weight
Intelligent connection concept
Technical specifications
Attributes
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 163.83 excl. VAT
/ Each
£ 196.60 incl. VAT
- Usually arrives within 14 working days