References
Festo:ADVULQ-16-40-A-P-A
Rubix:106A4726
Manufacturer :156771
EAN:4052568120245

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
Product details : FESTO 156771 COMPACT CYLINDER ADVULQ-16-40-A-P-A
Compact cylinder ADVULQ-16-40-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=40 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 155 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 174.33 excl. VAT
/ Each
£ 209.20 incl. VAT
- Usually arrives within 14 working days