FESTO 156806 COMPACT CYLINDER ADVULQ-40-60-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-40-60-A-P-A
rubix:133A6536
manufacturer :156806
ean:4052568120597
ADVULQ-40-60-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter40 mm
Cylinder stroke60 mm
See all Specifications

Product details : FESTO 156806 COMPACT CYLINDER ADVULQ-40-60-A-P-A


Compact cylinder ADVULQ-40-60-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=60 mm, Piston diameter=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight832 g
TypeCompact cylinder ADVULQ
Cylinder diameter40 mm
Cylinder stroke60 mm
Show UNSPSC/ECL@SS
£ 349.01 excl. VAT
/ Each
£ 418.81 incl. VAT