FESTO 156679 COMPACT CYLINDER ADVULQ-16-5-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-16-5-P-A
rubix:112A2487
manufacturer :156679
ean:4052568119324
ADVULQ-16-5-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter16 mm
Cylinder stroke5 mm
See all Specifications

Product details : FESTO 156679 COMPACT CYLINDER ADVULQ-16-5-P-A


Compact cylinder ADVULQ-16-5-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=5 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight95,4 g
TypeCompact cylinder ADVULQ
Cylinder diameter16 mm
Cylinder stroke5 mm
Show UNSPSC/ECL@SS
£ 163.34 excl. VAT
/ Each
£ 196.01 incl. VAT